Overview
Mfr description
7100017471 3M ZETA PLUS ZPB SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Totally enclosed depth-cartridge filtration with fast and easy cartridge change-out eliminates external contamination, edge leakage
- Positive spring-loaded cartridge sealing system provides optimal sealing compression to prevent filter bypass even under the most arduous process conditions
- Housings accommodate one to four 12"-dia or 16"-dia cartridge suitable for small through large batch sizes and aqueous flows from 500 to 17,000 lph (2 to 75 gpm) per housing
- Internal and external mirror finish sanitary 316L stainless steel construction reduces bacterial/particle adhesion
- Optional sanitary bleed valve available provides easy venting
Help us improve this product