Overview
Mfr description
7000051150 3M ZWB SERIES HOUSING
- For industrial/occupational use only. Not for consumer sale or use.
- Polished sanitary 316L stainless steel construction reduces bacterial/particle adhesion, eases cleaning, and increases resistance to corrosion
- User friendly vertical design with sanitary connections reduces floor space requirements and reduces disassembly time for cleaning
- Accepts 3M Purification Inc. sanitary style 226 double O-ring filters, which lock into place assuring secure installation
- Swing bolt closures offer convenient secure sealing with the housings rated to 150 psi
- Housings accommodate from three (3) to twelve (12) 10", 20", 30" or 40" cartridges, suitable for a broad range of flow rates
- Optional sanitary vent valve available provides easy venting
- Clean-in-place/steam-in-place design permits easy cleaning
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data