Motion
0250-56240

HUB CITY INC
0250-56240

HERA75 Series, 4.2870 in Center Distance, 9.58:1 Ratio, 0.8750 in Input Dia., Solid Shaft Input, 2.4375 in Output Dia.
MI ITEM #09488815
MFR #0250-56240
Price$11,570.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-56240

HERA75 Series, 4.2870 in Center Distance, 9.58:1 Ratio, 0.8750 in Input Dia., Solid Shaft Input, 2.4375 in Output Dia.
MI ITEM #09488815
MFR #0250-56240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,570.59/each

Specifications

Dimensions

  • Center Distance  
    4.2870 in
  • Housing Dimensions
    (L) 13.6100 in x (H) 11.3750 in x (W) 9.5000 in
  • Housing Height
    11.3750 in
  • Housing Length
    13.6100 in
  • Housing Width
    9.5000 in
  • Input Size
    0.8750 in
  • Nominal Ratio
    10:1
  • Output Size
    2.4375 in
  • Ratio
    9.58:1
  • Service Factor
    1.00
  • Weight
    161 lbs

Details

  • Housing Material
    Cast iron
  • Input Horsepower
    27.3700 hp
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662798792507
  • Mounting Type
    AS
  • Output RPM
    182.7 rpm
  • Output Torque
    8500
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    HERA75
  • Style
    AS

Overview

Mfr description
0250-56240 HERA75AS 9.58 (32) 2.438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought