Motion
0250-56241

HUB CITY INC
0250-56241

HERA75 Series, 4.2870 in Center Distance, 15.05:1 Ratio, 0.8750 in Input Dia., Solid Shaft Input, 2.4375 in Output Dia.
Mi Item #09488816
MFR #0250-56241
Price$10,509.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-56241

HERA75 Series, 4.2870 in Center Distance, 15.05:1 Ratio, 0.8750 in Input Dia., Solid Shaft Input, 2.4375 in Output Dia.
Mi Item #09488816
MFR #0250-56241

Mfr description
0250-56241 HERA75AS 15.05 (32) 2.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,509.43/each

Specifications

Dimensions

  • Center Distance  
    4.2870 in
  • Housing Dimensions
    (L) 13.6100 in x (H) 11.3750 in x (W) 9.5000 in
  • Housing Height
    11.3750 in
  • Housing Length
    13.6100 in
  • Housing Width
    9.5000 in
  • Input Size
    0.8750 in
  • Nominal Ratio
    15:1
  • Output Size
    2.4375 in
  • Ratio
    15.05:1
  • Service Factor
    1.00
  • Weight
    161 lbs

Details

  • Housing Material
    Cast iron
  • Input Horsepower
    17.4200 hp
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662798792514
  • Mounting Type
    AS
  • Output RPM
    116.3 rpm
  • Output Torque
    8500
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    HERA75
  • Style
    AS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)