Motion
7010315114

3M HEALTH CARE
7010315114

3M™ Zeta Plus™ S Series Filter Cartridge 4510914 30S, 8 in x 6 7/10 in, 8 cell, EPR, 15/Case
MI ITEM #09488833
MFR #7010315114
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010315114

3M™ Zeta Plus™ S Series Filter Cartridge 4510914 30S, 8 in x 6 7/10 in, 8 cell, EPR, 15/Case
MI ITEM #09488833
MFR #7010315114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6.6 in
  • Weight
    2.303 lb

Overview

Mfr description
7010315114 3M ZETA PLUS S SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used in a variety of applications in the food and beverage and cosmetic industries
  • Exhibit high contaminant-holding capacity and provide economical filtration and reliable particle reduction
  • Retain contaminants by mechanical entrapment and electrokinetic adsorption
  • Offered in a full range of scalable capsule and cartridge filter configurations, enabling pilot testing and scale-up operations to use the same material as in full-scale systems

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought