Motion
7100000582

3M HEALTH CARE
7100000582

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025L 10SP02A, 27 sq cm, EFA, Luer Lock, 4/Case
Mi Item #09488858
MFR #7100000582
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100000582

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025L 10SP02A, 27 sq cm, EFA, Luer Lock, 4/Case
Mi Item #09488858
MFR #7100000582

Mfr description
7100000582 3M ZETA PLUS BC SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Zeta Plus SP Series filter media is offered in the largest selection of grades in the 3M depth filter portfolio with a range of porosity and tightness suitable for diverse applications from cell culture harvest to fine clarification
  • Single layer media configurations are available in capsule and cartridge formats for high surface loading filtration applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    9.84 in
  • Weight
    4.920 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)