Motion
7000001817

3M HEALTH CARE
7000001817

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025L 60SP05A, 27 sq cm, EFA, Luer Lock, 4/Case
Mi Item #09488860
MFR #7000001817
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000001817

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025L 60SP05A, 27 sq cm, EFA, Luer Lock, 4/Case
Mi Item #09488860
MFR #7000001817

Mfr description
7000001817 3M ZETA PLUS BC SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Zeta Plus SP Series filter media is offered in the largest selection of grades in the 3M depth filter portfolio with a range of porosity and tightness suitable for diverse applications from cell culture harvest to fine clarification
  • Single layer media configurations are available in capsule and cartridge formats for high surface loading filtration applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    9.84 in
  • Weight
    0.308 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)