Motion
7010380631

3M HEALTH CARE
7010380631

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025L 10CP, 25 sq cm, EFA, Luer Lock, 4/Case
MI ITEM #09488871
MFR #7010380631
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010380631

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025L 10CP, 25 sq cm, EFA, Luer Lock, 4/Case
MI ITEM #09488871
MFR #7010380631

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010380631 3M ZETA PLUS BC SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Zeta Plus™ CP units are available in five sizes with industry-leading Zeta Plus™ depth filter media to provide a high degree of application flexibility
  • CP Grade Diatomaceous Earth (D.E.)Perlite 10CP,30CP.50C)CP, 60CP, 70CPB
  • Use for blood plasma fractionation, haze removal, endotoxin, reduction

Specifications

  • Overall Width
    9.84 in
  • Weight
    0.798 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text