Motion
7010413202

3M HEALTH CARE
7010413202

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025L 30CP, 25 sq cm, EFA, Luer Lock, 4/Case
Mi Item #09488880
MFR #7010413202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010413202

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025L 30CP, 25 sq cm, EFA, Luer Lock, 4/Case
Mi Item #09488880
MFR #7010413202

Mfr description
7010413202 3M ZETA PLUS BC SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Zeta Plus™ CP units are available in five sizes with industry-leading Zeta Plus™ depth filter media to provide a high degree of application flexibility
  • CP Grade Diatomaceous Earth (D.E.)Perlite 10CP,30CP.50C)CP, 60CP, 70CPB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    9.84 in
  • Weight
    0.395 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)