Specifications
Dimensions
- Overall Width9.84 in
- Weight0.250 lb
Overview
Mfr description
7000051180 3M ZETA PLUS BC SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Removes trace metals to single digit ppb levels
- Superior metal removal capacity, lower cost-of-ownership
- Graded Density Construction increases contact time
- Increased throughputs as compared to ion exchange columns
- Low Cartridge Extractables
- ISO 9001:2008 Registered Quality Management System