Motion
7010338579

3M HEALTH CARE
7010338579

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025S 50S, 25 sq cm, EFA, Sanitary, 4/Case
MI ITEM #09488970
MFR #7010338579
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010338579

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025S 50S, 25 sq cm, EFA, Sanitary, 4/Case
MI ITEM #09488970
MFR #7010338579

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010338579 3M ZETA PLUS BC SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Capsule filters are ideal for pilot scale and low volume applications, and contain the same media as full‐scale systems
  • Full range of scalable single-use cartridges enables predictable performance from pilot, to small volume, to full-scale production
  • Filter media retains contaminants by mechanical entrapment and electrokinetic adsorption

Specifications

  • Overall Width
    9.84 in
  • Weight
    0.310 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text