Overview
Mfr description
7000051184 3M ZETA PLUS BC SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Zeta Plus SP Series filter media is offered in the largest selection of grades in the 3M depth filter portfolio with a range of porosity and tightness suitable for diverse applications from cell culture harvest to fine clarification
- Single layer media configurations are available in capsule and cartridge formats for high surface loading filtration applications
- BC25 Laboratory capsules contain same media as in production scale systems and are ideal for selecting the optimum media grade using low challenge fluid volume
- Full range of scalable single-use capsules and cartridges enables predictable performance from the laboratory to commercial production
Specifications
- Weight15.160 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data