Motion
7100123387

3M HEALTH CARE
7100123387

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025S 60LA, 25 sq cm, EFA, Sanitary, 4/Case
MI ITEM #09488976
MFR #7100123387
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100123387

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025S 60LA, 25 sq cm, EFA, Sanitary, 4/Case
MI ITEM #09488976
MFR #7100123387

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    9.84 in
  • Weight
    0.308 lb

Overview

Mfr description
7100123387 3M ZETA PLUS BC SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to have the lowest organic and inorganic extractable levels in the 3M depth filter portfolio
  • Stringent product extractable specifications enabled by both pre-extracting of both cellulose fiber and filter aid
  • Reduced potential of 1,3 beta-glucan interference in product endotoxin testing based on the use of aggressively extracted cellulose fibers
  • Filtration performance optimized to a broad range of fluid challenges
  • Full range of scalable single-use capsules enables predictable performance at every stage of drug development from early stage discovery to commercial production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought