Motion
7010409445

3M HEALTH CARE
7010409445

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025S 60SP03A, 27 sq cm, EFA, Sanitary, 4/Case
MI ITEM #09488985
MFR #7010409445
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010409445

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025S 60SP03A, 27 sq cm, EFA, Sanitary, 4/Case
MI ITEM #09488985
MFR #7010409445

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    9.84 in
  • Weight
    0.308 lb

Overview

Mfr description
7010409445 3M ZETA PLUS BC SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Zeta Plus SP Series filter media is offered in the largest selection of grades in the 3M depth filter portfolio with a range of porosity and tightness suitable for diverse applications from cell culture harvest to fine clarification
  • Single layer media configurations are available in capsule and cartridge formats for high surface loading filtration applications
  • BC25 Laboratory capsules contain same media as in production scale systems and are ideal for selecting the optimum media grade using low challenge fluid volume
  • Full range of scalable single-use capsules and cartridges enables predictable performance from the laboratory to commercial production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought