Motion
7010315140

3M HEALTH CARE
7010315140

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025S 90LA, 25 sq cm, EFA, Sanitary, 4/Case
Mi Item #09488989
MFR #7010315140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010315140

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025S 90LA, 25 sq cm, EFA, Sanitary, 4/Case
Mi Item #09488989
MFR #7010315140

Mfr description
7010315140 3M ZETA PLUS BC SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to have the lowest organic and inorganic extractable levels in the 3M depth filter portfolio
  • Stringent product extractable specifications enabled by both pre-extracting of both cellulose fiber and filter aid
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    9.84 in
  • Weight
    0.318 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)