Motion
7010409446

3M HEALTH CARE
7010409446

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025L 90LP, 25 sq cm, EFA, Luer Lock, 4/Case
MI ITEM #09489011
MFR #7010409446
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010409446

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025L 90LP, 25 sq cm, EFA, Luer Lock, 4/Case
MI ITEM #09489011
MFR #7010409446

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    9.84 in
  • Weight
    0.395 lb

Overview

Mfr description
7010409446 3M ZETA PLUS BC SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Zeta Plus™ BC Series Filter Capsules with LP Series Media are designed for manufacturing of biological products such as blood and blood products, vaccines, allergen extracts, and cellular harvests
  • Reduced potential of 1,3 Beta-glucan interference in product endotoxin testing
  • BC25 Laboratory capsules contain same media as in production scale systems
  • Full range of scalable single-use cartridges enables predictable performance from the laboratory to commercial production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought