Motion
0250-56369

HUB CITY INC
0250-56369

HERA75 Series, 4.2870 in Center Distance, 30.14:1 Ratio, 1.2500 in Input Dia., Solid Shaft Input, 3.4375 in Output Dia.
MI ITEM #09489042
MFR #0250-56369
Your Price$9,343.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-56369

HERA75 Series, 4.2870 in Center Distance, 30.14:1 Ratio, 1.2500 in Input Dia., Solid Shaft Input, 3.4375 in Output Dia.
MI ITEM #09489042
MFR #0250-56369

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,343.17/each(List $11,211.81)

Overview

Mfr description
0250-56369 HERA75AS 30.14 (52) 3.438

Specifications

  • Reduction
    Double
  • Center Distance
  • Ratio
    30.14:1
  • Input Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Hollow
  • Output Size
    3.4375 in
  • Style
    AS
  • Service Factor
    1.00
  • Input Horsepower
    8.7000 hp
  • Housing Material
    Cast iron
  • Housing Dimensions
    (L) 13.6100 in x (H) 11.3750 in x (W) 9.5000 in
  • Housing Height
    11.3750 in
  • Housing Width
    9.5000 in
  • Housing Length
    13.6100 in
  • Output RPM
    58.1 rpm
  • Nominal Ratio
    30:1
  • Series
    HERA75
  • Output Torque
    8500
  • Manufacturer Upc Number
    662798793795
  • Weight
    161 lbs
  • Mounting Type
    AS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text