Motion
7000148486

3M HEALTH CARE
7000148486

3M™ High Flow Series SCALE FEEDER SINGLE MANIFOLD (SF1XX), 6228601, 3/4 in MNPT, 1/Case
MI ITEM #09489092
MFR #7000148486
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000148486

3M™ High Flow Series SCALE FEEDER SINGLE MANIFOLD (SF1XX), 6228601, 3/4 in MNPT, 1/Case
MI ITEM #09489092
MFR #7000148486

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000148486 3M HIGH FLOW SERIES SCALE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single head assembly
  • 3/4" NPTF inlet and outlet water connections
  • Designed for use with Model HF8-S replacement cartridge

Specifications

  • Overall Height
    8.4 in
  • Overall Length
    19.1 in
  • Weight
    5.514 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text