Motion
7000144855

3M HEALTH CARE
7000144855

3M™ High Flow Series DUAL PORT SINGLE MANIFOLD (DP1XX), 6228603, 3/4 in MNPT, 1/Case
MI ITEM #09489094
MFR #7000144855
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000144855

3M™ High Flow Series DUAL PORT SINGLE MANIFOLD (DP1XX), 6228603, 3/4 in MNPT, 1/Case
MI ITEM #09489094
MFR #7000144855

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000144855 3M HIGH FLOW SERIES DUAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single head assembly
  • Dual outlet design
  • 3/4” MNPT inlet and outlet water connections
  • Designed for use with 3M™ High Flow Series water filtration cartridges

Specifications

  • Overall Height
    8.4 in
  • Overall Length
    19.1 in
  • Weight
    7.500 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text