Motion
7100163097

3M HEALTH CARE
7100163097

3M™ High Flow Series DUAL FLOW MANIFOLD (DF1XX), 6228401, 3/4 in MNPT, Single Head, 1/Case
Mi Item #09489103
MFR #7100163097
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100163097

3M™ High Flow Series DUAL FLOW MANIFOLD (DF1XX), 6228401, 3/4 in MNPT, Single Head, 1/Case
Mi Item #09489103
MFR #7100163097

Mfr description
7100163097 3M HIGH FLOW SERIES DUAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dual flow design
  • 3/4” MNPT inlet and outlet water connections to beverage & ice
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    8.4 in
  • Overall Length
    18.6 in
  • Weight
    6.750 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)