Overview
Mfr description
7100007038 3M MULTI-EQUIPMENT WATER
- For industrial/occupational use only. Not for consumer sale or use.
- Provides consistent high quality water
- Reduces particulate*, chlorine taste and odor, cyst**, and bacteria1 from incoming water
- Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
- Dual Port system is engineered to provide high flow rates, high capacities, and the benefits of multiple-equipment filtration in a single compact package
- Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
- Multi-stage filtration reduces the need for a separate prefilter
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
- Designed for combination applications including ice, coffee, tea, and cold beverage
Specifications
- Manufacturer Upc Number00016145210884
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data