Overview
Mfr description
7000051214 3M HIGH FLOW SERIES SYSTEM
- For industrial/occupational use only. Not for consumer sale or use.
- Provides consistent high quality water
- Reduces particulate, chlorine taste and odor, cyst*, and bacteria1 from incoming water
- Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
- Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
- Included shut-off valve
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
- System designed for use in ice applications involving commercial cubers up to 3,000 lbs. (1,360.8 kg.) and commercial flakers up to 4,800 lbs. (2,177.3 kg.)
- Includes 2 replacement cartridges Model HF60-S
Specifications
- Manufacturer Upc Number00016145210921
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data