Motion
7000001831

3M HEALTH CARE
7000001831

3M™ High Flow Series DUAL PORT TRIPLE MANIFOLD (DP3XX), 6228403, 3/4 in, MNPT, 1/Case
MI ITEM #09489121
MFR #7000001831
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000001831

3M™ High Flow Series DUAL PORT TRIPLE MANIFOLD (DP3XX), 6228403, 3/4 in, MNPT, 1/Case
MI ITEM #09489121
MFR #7000001831

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    8.4 in
  • Overall Length
    31.1 in
  • Weight
    10.600 lb

Overview

Mfr description
7000001831 3M HIGH FLOW SERIES DUAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Triple head assembly
  • Dual outlet design
  • 3/4” MNPT inlet and outlet water connections
  • Designed for use with 3M™ High Flow Series water filtration cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought