Motion
7000029496

3M HEALTH CARE
7000029496

3M™ TFS450 Series Reverse Osmosis Cartridge TFS450 CARTPAK, 5624801,Prefilter, Post Filter, 2 CFS M RO Modules Included, 1/Case
MI ITEM #09489152
MFR #7000029496
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000029496

3M™ TFS450 Series Reverse Osmosis Cartridge TFS450 CARTPAK, 5624801,Prefilter, Post Filter, 2 CFS M RO Modules Included, 1/Case
MI ITEM #09489152
MFR #7000029496

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    22 in

Overview

Mfr description
7000029496 3M COMMERCIAL REVERSE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Includes pre-filter, Model HF90, post filter, Model HF95 and (2) RO Membranes, Model CFS M Provides consistent quality water
  • Reduces particulate and chlorine taste and odor from incoming water
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Cartpak used in Model TFS450 Reverse Osmosis System

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought