Overview
Mfr description
7010293295 3M BETAFINE PPG SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Advanced Pleat Technology Construction provides up to 50% more surface area than our standard pleated filters
- Absolute-rated filter achieves high product quality
- Graded-porosity multi-layer filter media capture contaminants throughout the filter media to help increase filter life compared to uniform porosity media
- Polypropylene construction is free of adhesives and surfactants and offers low extractable levels when used with compatible solvents
Specifications
- Overall Length30 in
- Weight84.768 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data