Motion
7100016507

3M HEALTH CARE
7100016507

3M™ Betapure™ AU Series Filter Capsule AUX11C01AC01, 2 1/2 in, 190 um ABS, Sanitary, EPR, 1/Case
MI ITEM #09489195
MFR #7100016507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100016507

3M™ Betapure™ AU Series Filter Capsule AUX11C01AC01, 2 1/2 in, 190 um ABS, Sanitary, EPR, 1/Case
MI ITEM #09489195
MFR #7100016507

Mfr description
7100016507 3M BETAPURE AU SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rigid structure provides consistent and reproducible contaminant reduction
  • Excellent reduction of deformable contaminants for consistent effluent
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.5 in
  • Weight
    8.480 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)