Overview
Mfr description
7000051376 3M ZETA PLUS EZP SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Ergonomic design enables loading and unloading of filter capsules at waist height, resulting in minimal fluid spills when handling spent capsules (production and multi-round models only)
- Vertical flow path allows effective utilization of the filter media
- Vertical orientation saves floor space
- Available translucent plastic shell allows detection of the liquid level for real time monitoring of the filtration process
- Solid core design with fully encapsulated shell eliminates the need for a stainless steel housing and the post-filtration cleaning and validation steps
Specifications
- Length16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data