Overview
Mfr description
7010382383 3M ZETA PLUS LA SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Designed to have the lowest organic and inorganic extractable levels in the 3M depth filter portfolio
- Stringent product extractable specifications are enabled by pre-extraction of both cellulose fiber and filter aid
- Reduced potential of 1,3 beta-glucan interference in product endotoxin testing based on the use of aggressively extracted cellulose fibers
- Filtration performance optimized to a broad range of fluid challenges
- Full range of scalable filters enables predictable performance at every stage of drug development from early stage discovery to commercial production
Specifications
- Overall Length10.75 in
- Weight8.670 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data