Motion
7100022290

3M HEALTH CARE
7100022290

3M™ High Flow Series Manifold Expansion Filter Head SH-EXP, 6235201, 1/Case
Mi Item #09489512
MFR #7100022290
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100022290

3M™ High Flow Series Manifold Expansion Filter Head SH-EXP, 6235201, 1/Case
Mi Item #09489512
MFR #7100022290

Mfr description
7100022290 3M HIGH FLOW SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Add-on expansion head
  • Increases the system capacity by allowing addition of 3M™ High Flow Series water filtration cartridges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    3.235 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)