Motion
7000051584

3M HEALTH CARE
7000051584

3M™ Zeta Plus™ EXT Series Encapsulated System Scale-Up Filter Capsule E0170FSA DELP08A, 170 sq cm, 1/Case
Mi Item #09489539
MFR #7000051584
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000051584

3M™ Zeta Plus™ EXT Series Encapsulated System Scale-Up Filter Capsule E0170FSA DELP08A, 170 sq cm, 1/Case
Mi Item #09489539
MFR #7000051584

Mfr description
7000051584 3M ZETA PLUS EXT SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Efficient reduction of undesirable lipids, lipoprotein haze, and microbial and particulate contaminants.
  • Effective protection and extended life for chromatography columns and reusable membranes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8.5 in
  • Weight
    3.357 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)