Motion
7000050812

3M HEALTH CARE
7000050812

3M™ Drop-In Style Single Pre-Filter System CFS01S, 5557503, For 9 3/4 in Cartridges, Valved Head, Opaque Housing, 4/Case
MI ITEM #09489641
MFR #7000050812
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000050812

3M™ Drop-In Style Single Pre-Filter System CFS01S, 5557503, For 9 3/4 in Cartridges, Valved Head, Opaque Housing, 4/Case
MI ITEM #09489641
MFR #7000050812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000050812 3M DROP-IN STYLE SINGLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single opaque housing for point-of-entry applications
  • Valved head design with shut-off valve handle
  • ¾” NPT connections with ½” adapters
  • Mounting bracket and reducing bushing included
  • Cartridges and pressure gauges sold separately
  • Designed for use with 9-3/4” cartridges

Specifications

  • Overall Length
    14.2 in
  • Weight
    3.23 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text