Overview
Mfr description
7000125474 3M HIGH FLOW SERIES ICE
- For industrial/occupational use only. Not for consumer sale or use.
- Provides consistent quality water
- Reduces particulate* and chlorine taste and odor from incoming water
- Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
- Included ball valve
- Filtration system designed for use in ice applications involving commercial cubers up to 1,450 lbs. (657.7 kg.) and commercial flakers up to 2,400 lbs. (1,088.6 kg.)
- Includes replacement cartridge Model HF95-S
Specifications
- Manufacturer Upc Number00016145801259
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data