Overview
Mfr description
7010388295 3M POLYURETHANE PROTECTIVE
- For industrial/occupational use only. Not for consumer sale or use.
- High strength acrylic adhesive enables aggressive bond to protect rotor blades and air intake surfaces
- Protects against erosion caused by Foreign Object Debris (FOD) such as rain and sand
- Transparent and colored versions, matte and glossy finishings available
- Custom molded for precise fit
- Can be used to protect radomes with virtually no reduction in transmissivity
- Helps prevent surface damage and delamination
- Reliable protection for leading edge metal and composite surfaces
Specifications
- ColorGray
- Manufacturer Upc Number00021200960918
- UPC_NO00021200960918
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data