Motion
7010329279 SCOTCH-BRITE SURFACE CONDITIONING BELT, 6 IN X 132 IN, A C

3M
7010329279 SCOTCH-BRITE SURFACE CONDITIONING BELT, 6 IN X 132 IN, A C

Scotch-Brite™ Surface Conditioning Belt, 6 in x 132 in, A CRS, 5 per case, SPR 013907A
Mi Item #09490111
MFR #7010329279 SCOTCH-BRITE SURFACE CONDITIONING BELT, 6 IN X 132 IN, A C
Price$328.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329279 SCOTCH-BRITE SURFACE CONDITIONING BELT, 6 IN X 132 IN, A C

Scotch-Brite™ Surface Conditioning Belt, 6 in x 132 in, A CRS, 5 per case, SPR 013907A
Mi Item #09490111
MFR #7010329279 SCOTCH-BRITE SURFACE CONDITIONING BELT, 6 IN X 132 IN, A C

Mfr description
7010329279 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.75/each

Specifications

Dimensions

  • Overall Length
    132 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00048011055206
  • UPC_NO
    00048011055206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)