Motion
7010300674 SCOTCH-BRITE SST UNITIZED WHEEL, 6 IN X 1/4 IN X 1/2 IN 3S FIN,

3M
7010300674 SCOTCH-BRITE SST UNITIZED WHEEL, 6 IN X 1/4 IN X 1/2 IN 3S FIN,

Scotch-Brite™ SST Unitized Wheel, 6 in x 1/4 in x 1/2 in 3S FIN, 8 per case
MI ITEM #09490114
MFR #7010300674 SCOTCH-BRITE SST UNITIZED WHEEL, 6 IN X 1/4 IN X 1/2 IN 3S FIN,
List Price$50.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010300674 SCOTCH-BRITE SST UNITIZED WHEEL, 6 IN X 1/4 IN X 1/2 IN 3S FIN,

Scotch-Brite™ SST Unitized Wheel, 6 in x 1/4 in x 1/2 in 3S FIN, 8 per case
MI ITEM #09490114
MFR #7010300674 SCOTCH-BRITE SST UNITIZED WHEEL, 6 IN X 1/4 IN X 1/2 IN 3S FIN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.88/each for your price

Overview

Mfr description
7010300674 SCOTCH-BRITE SST UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
  • Perfect for very narrow widths and/or small diameters
  • Higher densities retain conformability for finishing intricate shapes and contours
  • Easy to run on smaller and portable equipment

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00048011055763
  • UPC_NO
    00048011055763
  • Overall Diameter
    6 in
  • Overall Width
    0.25 in
  • Color
    Gray
  • Long Description
    The 7010300674 Scotch-Brite SST Unitized Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6 in wheel diameter, 1/4 in wheel thickness, and 1/2 in center hole diameter in a 3S FIN grade, making it ideal for fine deburring, blending, and surface finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought