Motion
7010329068 SCOTCH-BRITE LIGHT DEBURRING DISC, LD-DC, A/O VERY FINE,

3M
7010329068 SCOTCH-BRITE LIGHT DEBURRING DISC, LD-DC, A/O VERY FINE,

Aluminum Oxide Abrasive Material, Red Color
Mi Item #09490120
MFR #7010329068 SCOTCH-BRITE LIGHT DEBURRING DISC, LD-DC, A/O VERY FINE,
Price$17.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329068 SCOTCH-BRITE LIGHT DEBURRING DISC, LD-DC, A/O VERY FINE,

Aluminum Oxide Abrasive Material, Red Color
Mi Item #09490120
MFR #7010329068 SCOTCH-BRITE LIGHT DEBURRING DISC, LD-DC, A/O VERY FINE,

Mfr description
7010329068 SCOTCH-BRITE LIGHT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Very fine grade durable disc is ideal for lightweight deburring, cleaning and finishing
  • Open-web construction resists loading and runs cool, producing consistent finishes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.06/each

Specifications

Dimensions

  • Overall Diameter
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00048011059877
  • UPC_NO
    00048011059877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)