Motion
7010365989 SCOTCH-BRITE EX2 DEBURRING WHEEL, 6 IN X 1/2 IN X 1 IN 8S FIN, 5

3M
7010365989 SCOTCH-BRITE EX2 DEBURRING WHEEL, 6 IN X 1/2 IN X 1 IN 8S FIN, 5

Scotch-Brite™ EX2 Deburring Wheel, 6 in x 1/2 in x 1 in 8S FIN, 5 per case, SPR 013236A
Mi Item #09490130
MFR #7010365989 SCOTCH-BRITE EX2 DEBURRING WHEEL, 6 IN X 1/2 IN X 1 IN 8S FIN, 5
Price$147.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365989 SCOTCH-BRITE EX2 DEBURRING WHEEL, 6 IN X 1/2 IN X 1 IN 8S FIN, 5

Scotch-Brite™ EX2 Deburring Wheel, 6 in x 1/2 in x 1 in 8S FIN, 5 per case, SPR 013236A
Mi Item #09490130
MFR #7010365989 SCOTCH-BRITE EX2 DEBURRING WHEEL, 6 IN X 1/2 IN X 1 IN 8S FIN, 5

Mfr description
7010365989 SCOTCH-BRITE EX2 DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.87/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7010365989 Scotch-Brite EX2 Deburring Wheel Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6 in wheel diameter, 1/2 in wheel thickness, and 1 in center hole diameter in an 8S Fine grade, designed for fine deburring and edge finishing.
  • Manufacturer Upc Number
    00048011164090
  • UPC_NO
    00048011164090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)