Motion
7010309347 SCOTCH-BRITE SST UNITIZED WHEEL, 12 IN X 1/2 IN X 1 IN 3A FIN,

3M
7010309347 SCOTCH-BRITE SST UNITIZED WHEEL, 12 IN X 1/2 IN X 1 IN 3A FIN,

Scotch-Brite™ SST Unitized Wheel, 12 in x 1/2 in x 1 in 3A FIN, 10 per case, SPR 014013A
MI ITEM #09490138
MFR #7010309347 SCOTCH-BRITE SST UNITIZED WHEEL, 12 IN X 1/2 IN X 1 IN 3A FIN,
List Price$291.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309347 SCOTCH-BRITE SST UNITIZED WHEEL, 12 IN X 1/2 IN X 1 IN 3A FIN,

Scotch-Brite™ SST Unitized Wheel, 12 in x 1/2 in x 1 in 3A FIN, 10 per case, SPR 014013A
MI ITEM #09490138
MFR #7010309347 SCOTCH-BRITE SST UNITIZED WHEEL, 12 IN X 1/2 IN X 1 IN 3A FIN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$291.13/each for your price

Overview

Mfr description
7010309347 SCOTCH-BRITE SST UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
  • Perfect for very narrow widths and/or small diameters
  • Higher densities retain conformability for finishing intricate shapes and contours
  • Easy to run on smaller and portable equipment

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011168500
  • UPC_NO
    00048011168500
  • Overall Diameter
    12 in
  • Overall Width
    0.5 in
  • Color
    Beige
  • Long Description
    The 7010309347 Scotch-Brite SST Unitized Wheel Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 12 in wheel diameter, 1/2 in wheel thickness, and 1 in center hole diameter in a 3A Fine grade, suitable for surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text