Motion
7010309356 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 2S FINE, 2 IN X 1/2 IN

3M
7010309356 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 2S FINE, 2 IN X 1/2 IN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2S Fine, 2 in x 1/2 in x 1/4 in, SPR 15111A, 30 per case
Mi Item #09490151
MFR #7010309356 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 2S FINE, 2 IN X 1/2 IN
Price$13.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309356 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 2S FINE, 2 IN X 1/2 IN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2S Fine, 2 in x 1/2 in x 1/4 in, SPR 15111A, 30 per case
Mi Item #09490151
MFR #7010309356 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 2S FINE, 2 IN X 1/2 IN

Mfr description
7010309356 SCOTCH-BRITE EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.79/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7010309356 Scotch-Brite EXL Unitized Wheel XL-UW Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material in a 2S Fine grade and features a 2 in wheel diameter and 1/2 in wheel thickness, appropriate for light deburring tasks.
  • Manufacturer Upc Number
    00048011175119
  • UPC_NO
    00048011175119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)