Motion
7010366055 SCOTCH-BRITE EXL DEBURRING WHEEL, 6 IN X 1 IN X 1 IN 6A MED, 3 P

3M
7010366055 SCOTCH-BRITE EXL DEBURRING WHEEL, 6 IN X 1 IN X 1 IN 6A MED, 3 P

Scotch-Brite™ EXL Deburring Wheel, 6 in x 1 in x 1 in 6A MED, 3 per case, SPR 015215A
MI ITEM #09490155
MFR #7010366055 SCOTCH-BRITE EXL DEBURRING WHEEL, 6 IN X 1 IN X 1 IN 6A MED, 3 P
List Price$181.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366055 SCOTCH-BRITE EXL DEBURRING WHEEL, 6 IN X 1 IN X 1 IN 6A MED, 3 P

Scotch-Brite™ EXL Deburring Wheel, 6 in x 1 in x 1 in 6A MED, 3 per case, SPR 015215A
MI ITEM #09490155
MFR #7010366055 SCOTCH-BRITE EXL DEBURRING WHEEL, 6 IN X 1 IN X 1 IN 6A MED, 3 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.58/each for your price

Overview

Mfr description
7010366055 SCOTCH-BRITE EXL DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
  • Unique resin system minimizes smearing, reducing time spent cleaning surfaces
  • Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011178936
  • UPC_NO
    00048011178936
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Color
    Gray
  • Long Description
    The 7010366055 Scotch-Brite EXL Deburring Wheel Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 6 in wheel diameter, 1 in wheel thickness, and 1 in center hole diameter in a 6A Medium grade, designed for moderate deburring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text