Motion
7010328778 SCOTCH-BRITE CLEAN AND STRIP RIM WHEEL, 16 IN X 1 IN X 3 IN 7

3M
7010328778 SCOTCH-BRITE CLEAN AND STRIP RIM WHEEL, 16 IN X 1 IN X 3 IN 7

Scotch-Brite™ Clean and Strip Rim Wheel, 16 in x 1 in x 3 in 7S XCS, 4 per case, SPR 015852A
MI ITEM #09490159
MFR #7010328778 SCOTCH-BRITE CLEAN AND STRIP RIM WHEEL, 16 IN X 1 IN X 3 IN 7
List Price$851.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010328778 SCOTCH-BRITE CLEAN AND STRIP RIM WHEEL, 16 IN X 1 IN X 3 IN 7

Scotch-Brite™ Clean and Strip Rim Wheel, 16 in x 1 in x 3 in 7S XCS, 4 per case, SPR 015852A
MI ITEM #09490159
MFR #7010328778 SCOTCH-BRITE CLEAN AND STRIP RIM WHEEL, 16 IN X 1 IN X 3 IN 7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$851.26/each for your price

Overview

Mfr description
7010328778 SCOTCH-BRITE CLEAN AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Safer for coating and corrosion removal than wire wheels and cups
  • Extra coarse mineral and low conformability provide strong cutting action
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Resists heat buildup and loading on soft coatings, allowing prolonged operation and consistent coating-removal over the life of the product
  • Plastic core may be run on feed through equipment, so operators can clean cylindrical parts

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00048011179896
  • UPC_NO
    00048011179896
  • Overall Diameter
    16 in
  • Overall Width
    1 in
  • Color
    Black
  • Long Description
    The 7010328778 Scotch-Brite Clean and Strip Rim Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 16 in wheel diameter, 1 in wheel thickness, and 3 in center hole diameter in a 7 grade, ideal for aggressive cleaning and stripping.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text