1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010364741 SCOTCH-BRITE SE SURFACE CONDITIONING LOW STRETCH BELT, SE-BL,
Scotch-Brite™ SE Surface Conditioning Low Stretch Belt, SE-BL, A/O Coarse, 2 in x 132 in, SPR 16085A, 25 per case
MI ITEM #
09490161
MFR #
7010364741 SCOTCH-BRITE SE SURFACE CONDITIONING LOW STRETCH BELT, SE-BL,
Price
$135.23
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7010364741 SCOTCH-BRITE SE SURFACE CONDITIONING LOW STRETCH BELT, SE-BL,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010364741 SCOTCH-BRITE SE SURFACE CONDITIONING LOW STRETCH BELT, SE-BL,
Scotch-Brite™ SE Surface Conditioning Low Stretch Belt, SE-BL, A/O Coarse, 2 in x 132 in, SPR 16085A, 25 per case
MI ITEM #
09490161
MFR #
7010364741 SCOTCH-BRITE SE SURFACE CONDITIONING LOW STRETCH BELT, SE-BL,
Mfr description
7010364741 SCOTCH-BRITE SE SURFACE
For industrial/occupational use only. Not for consumer sale or use.
Stretch-resistant nylon backing is well suited for high belt tensions, such as on a backstand or file belt
Tough, aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$135
.23
/each
Add to Cart
Specifications
Dimensions
Overall Length
132 in
Overall Width
2 in
Details
Abrasive Material
Aluminum Oxide
Color
Multi-Color
Manufacturer Upc Number
00048011181691
UPC_NO
00048011181691
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items