Motion
7010364773 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL,

3M
7010364773 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL,

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, SiC Very Fine, 1 in x 132 in, SPR 16905A, 10 per case
MI ITEM #09490163
MFR #7010364773 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL,
Price$67.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010364773 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL,

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, SiC Very Fine, 1 in x 132 in, SPR 16905A, 10 per case
MI ITEM #09490163
MFR #7010364773 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.62/each

Specifications

Dimensions

  • Overall Length
    132 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Multi-Color
  • Manufacturer Upc Number
    00048011184425
  • UPC_NO
    00048011184425

Overview

Mfr description
7010364773 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought