Motion
7010329463

3M
7010329463

Sanding Sheet - Talc Material
Mi Item #09490174
MFR #7010329463
Price$1,723.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329463

Sanding Sheet - Talc Material
Mi Item #09490174
MFR #7010329463

Mfr description
7010329463 SCOTCH-BRITE CLEAN AND
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,723.05/each

Specifications

Dimensions

  • Overall Length
    360.0000 in, 9144 mm
  • Overall Width
    28.0000 in, 711.20 mm

Details

  • Abrasive Material
    Talc
  • Application
    - Sanding - Cleaning - Finishing
  • Backing Material
    Non-Woven
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    7010329463
  • Material
    Talc
  • UPC_NO
    00048011186542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)