Motion
7010292415 SCOTCH-BRITE METAL FINISHING WHEEL, 20 IN X 2 IN X 12 IN

3M
7010292415 SCOTCH-BRITE METAL FINISHING WHEEL, 20 IN X 2 IN X 12 IN

Scotch-Brite™ Metal Finishing Wheel, 20 in x 2 in x 12 in 5A MED, 1 per case, SPR 013095A, Custom
MI ITEM #09490177
MFR #7010292415 SCOTCH-BRITE METAL FINISHING WHEEL, 20 IN X 2 IN X 12 IN
List Price$1,620.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292415 SCOTCH-BRITE METAL FINISHING WHEEL, 20 IN X 2 IN X 12 IN

Scotch-Brite™ Metal Finishing Wheel, 20 in x 2 in x 12 in 5A MED, 1 per case, SPR 013095A, Custom
MI ITEM #09490177
MFR #7010292415 SCOTCH-BRITE METAL FINISHING WHEEL, 20 IN X 2 IN X 12 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,620.07/each for your price

Overview

Mfr description
7010292415 SCOTCH-BRITE METAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
  • Controlled abrasive action helps prevent undercutting or gouging
  • Highly conformable wheel effectively finishes irregular or contoured surfaces
  • Convolute construction wound around a fiber core runs smooth to provide fine, uniform finishing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011188041
  • UPC_NO
    00048011188041
  • Overall Diameter
    20 in
  • Overall Width
    2 in
  • Color
    Red
  • Long Description
    The 7010292415 Scotch-Brite Metal Finishing Wheel Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 20 in wheel diameter, 2 in wheel thickness, and 12 in center hole diameter, designed for large-surface finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text