Motion
7010309814 SCOTCH-BRITE HIGH STRENGTH DISC, 16 IN X 1-1/4 IN A MED, 10 PER

3M
7010309814 SCOTCH-BRITE HIGH STRENGTH DISC, 16 IN X 1-1/4 IN A MED, 10 PER

Aluminum Oxide Abrasive Material, Red Color
MI ITEM #09490189
MFR #7010309814 SCOTCH-BRITE HIGH STRENGTH DISC, 16 IN X 1-1/4 IN A MED, 10 PER
Price$67.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309814 SCOTCH-BRITE HIGH STRENGTH DISC, 16 IN X 1-1/4 IN A MED, 10 PER

Aluminum Oxide Abrasive Material, Red Color
MI ITEM #09490189
MFR #7010309814 SCOTCH-BRITE HIGH STRENGTH DISC, 16 IN X 1-1/4 IN A MED, 10 PER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.19/each

Specifications

Dimensions

  • Overall Diameter
    16 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00048011197623
  • UPC_NO
    00048011197623

Overview

Mfr description
7010309814 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
  • Conformable disc with wear-resistant edge provides consistent finishes and long disc life
  • Can be stacked to expand use or cover larger surface areas
  • Load resistance extends cut rate throughout the life of the disc
  • Tough, non-woven material allows heavy-duty use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought