Motion
7010364970 SCOTCH-BRITE CLEAN AND STRIP RIM WHEEL, 14 IN X 3 IN X 3 IN 9

3M
7010364970 SCOTCH-BRITE CLEAN AND STRIP RIM WHEEL, 14 IN X 3 IN X 3 IN 9

Scotch-Brite™ Clean and Strip Rim Wheel, 14 in x 3 in x 3 in 9S XCS, 1 per case, SPR 018213A
Mi Item #09490192
MFR #7010364970 SCOTCH-BRITE CLEAN AND STRIP RIM WHEEL, 14 IN X 3 IN X 3 IN 9
Price$2,399.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010364970 SCOTCH-BRITE CLEAN AND STRIP RIM WHEEL, 14 IN X 3 IN X 3 IN 9

Scotch-Brite™ Clean and Strip Rim Wheel, 14 in x 3 in x 3 in 9S XCS, 1 per case, SPR 018213A
Mi Item #09490192
MFR #7010364970 SCOTCH-BRITE CLEAN AND STRIP RIM WHEEL, 14 IN X 3 IN X 3 IN 9

Mfr description
7010364970 SCOTCH-BRITE CLEAN AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Safer for coating and corrosion removal than wire wheels and cups
  • Extra coarse mineral and low conformability provide strong cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,399.83/each

Specifications

Dimensions

  • Overall Diameter
    14 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Black
  • Long Description
    The 7010364970 Scotch-Brite Clean and Strip Rim Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 14 in wheel diameter, 3 in wheel thickness, and 3 in center hole diameter in a 9 grade, designed for heavy-duty cleaning.
  • Manufacturer Upc Number
    00048011228761
  • UPC_NO
    00048011228761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)