Motion
7010328938 SCOTCH-BRITE EXL UNITIZED WHEEL, 2 IN X 3/16 IN X 1/8 IN 3S FIN,

3M
7010328938 SCOTCH-BRITE EXL UNITIZED WHEEL, 2 IN X 3/16 IN X 1/8 IN 3S FIN,

Scotch-Brite™ EXL Unitized Wheel, 2 in x 3/16 in x 1/8 in 3S FIN, 60 per case, SPR 013760C
MI ITEM #09490213
MFR #7010328938 SCOTCH-BRITE EXL UNITIZED WHEEL, 2 IN X 3/16 IN X 1/8 IN 3S FIN,
Price$13.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010328938 SCOTCH-BRITE EXL UNITIZED WHEEL, 2 IN X 3/16 IN X 1/8 IN 3S FIN,

Scotch-Brite™ EXL Unitized Wheel, 2 in x 3/16 in x 1/8 in 3S FIN, 60 per case, SPR 013760C
MI ITEM #09490213
MFR #7010328938 SCOTCH-BRITE EXL UNITIZED WHEEL, 2 IN X 3/16 IN X 1/8 IN 3S FIN,

Mfr description
7010328938 SCOTCH-BRITE EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.97/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.1875 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7010328938 Scotch-Brite EXL Unitized Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 2 in wheel diameter, 3/16 in wheel thickness, and 1/8 in center hole diameter in a 3S Fine grade, ideal for detail work.
  • Manufacturer Upc Number
    00048011229645
  • UPC_NO
    00048011229645

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)