1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010309838 SCOTCH-BRITE CLEAN AND FINISH BONDED CLEANING BRUSH, 13.7 IN
Scotch-Brite™ Clean and Finish Bonded Cleaning Brush, 13.7 in x 36 in x 5-3/4 in 7S VFN, 1 per case, SPR 017929C
MI ITEM #
09490217
MFR #
7010309838 SCOTCH-BRITE CLEAN AND FINISH BONDED CLEANING BRUSH, 13.7 IN
Price
$16,157.62
/each
Qty
Add to Cart
Previous Page
Home
3M 7010309838 SCOTCH-BRITE CLEAN AND FINISH BONDED CLEANING BRUSH, 13.7 IN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010309838 SCOTCH-BRITE CLEAN AND FINISH BONDED CLEANING BRUSH, 13.7 IN
Scotch-Brite™ Clean and Finish Bonded Cleaning Brush, 13.7 in x 36 in x 5-3/4 in 7S VFN, 1 per case, SPR 017929C
MI ITEM #
09490217
MFR #
7010309838 SCOTCH-BRITE CLEAN AND FINISH BONDED CLEANING BRUSH, 13.7 IN
Mfr description
7010309838 SCOTCH-BRITE CLEAN AND
For industrial/occupational use only. Not for consumer sale or use.
Effectively cleans and finishes without damaging the underlying surface
Open web construction resists loading, contributing to longer service life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$16,157
.62
/each
Add to Cart
Specifications
Dimensions
Overall Diameter
13.7 in
Overall Width
36 in
Weight
80.2 lb
Details
Abrasive Material
Silicon Carbide
Color
Gray
Manufacturer Upc Number
00048011241135
UPC_NO
00048011241135
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items