Motion
7010365100 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR, 2-1/4 IN X 1/4 IN X

3M
7010365100 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR, 2-1/4 IN X 1/4 IN X

Scotch-Brite™ Roloc™ EXL Unitized Wheel TR, 2-1/4 in x 1/4 in x NH 2A MED, 40 per case, SPR 019467A
MI ITEM #09490229
MFR #7010365100 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR, 2-1/4 IN X 1/4 IN X
List Price$17.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365100 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR, 2-1/4 IN X 1/4 IN X

Scotch-Brite™ Roloc™ EXL Unitized Wheel TR, 2-1/4 in x 1/4 in x NH 2A MED, 40 per case, SPR 019467A
MI ITEM #09490229
MFR #7010365100 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR, 2-1/4 IN X 1/4 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.83/each for your price

Overview

Mfr description
7010365100 SCOTCH-BRITE ROLOC EXL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
  • Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
  • Compressed, open-web construction and uniform grain distribution provide consistent cutting action
  • 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011242187
  • UPC_NO
    00048011242187
  • Overall Diameter
    2.25 in
  • Overall Width
    0.25 in
  • Color
    Beige
  • Long Description
    The 7010365100 Scotch-Brite Roloc EXL Unitized Wheel TR Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 2-1/4 in wheel diameter and 1/4 in wheel thickness with a TR attachment, suitable for quick-change deburring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text